Shop All Hydraulic Cylinder Parts
Kalmar - After Market Parts
Hydraulic Cylinder Repair Kit- 70 X 160 mm
Mfr # 920744.0006
Zoro # G712043453
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 160 mm
- Bore Dia. (In.) 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kalmar - After Market Parts
- MFR # 920744.0006
- Zoro # G712043453
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 160 mm |
Bore Dia. (In.) | 70 mm |
Description
KAL-920744.0006,70 X 160 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-75 sst)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-100-11)
- JET-LUBE 14 oz Multipurpose Grease Cartridge Off-White (31650)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-026)
- LINCOLN INDUSTRIAL Lincoln Industrial 438-5852 Small Diameter Hydrauliccoupler (438-5852)
- ENERPAC Spanner Wrench (CU685885)
- POWER TEAM KIT, REPAIR 5 TON CYL (300404)
- ENERPAC Plunger Ref (M681040)
- CHIEF Tie Rod Cylinder: 2" Bore, Seal Kit, 1.125" Rod Dia, 2500 PSI (203001)
- PRINCE Rod End Clevis (100000577)
- ENERPAC CB180040, PLUNGER (CB180040)
- Kalmar - After Market Parts Parts & Accessories