Shop All Hydraulic Cylinder Parts
Kalmar - After Market Parts
Hydraulic Cylinder Repair Kit- 60 X 80 mm
Mfr # 920744.0003
Zoro # G312043457
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 80 mm
- Bore Dia. (In.) 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kalmar - After Market Parts
- MFR # 920744.0003
- Zoro # G312043457
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 80 mm |
Bore Dia. (In.) | 60 mm |
Description
KAL-920744.0003,60 X 80 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Straight 3/8 in Hose I.D, 3/8"-18 Thread (PB-NPF-0606)
- PARKER Filter Element, 2 Micron, 100 GPM, 150 PSI (932677Q)
- SKF SKF 6203Z/C3, Single Row Ball Bearings (6203Z/C3)
- INTERSTATE PNEUMATICS 1/4 Inch In-Line Compact - Economy Air Regulator with Gauge (Flow: Left to Right) (WR1120G-D)
- RACOR O-Ring, 9/16 Sae Port (43506)
- ENERPAC JBI25, Base Plate for 25 ton Cylinders (JBI25)
- ENERPAC Stop Ring (G385044)
- BAILEY HYDRAULICS Male Bronze Rod 5/8 Id, 5/8-18 Thread Size, 7400 Radial Load, 170331 (170331)
- BAILEY HYDRAULICS Clevis Rod 1 1/8-12 1P Complete Pins Clips Nut And Bolt (276050)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Flat Body Cylinder Kit, 50 Ton, 0.63in Stroke (HF5006B)
- ENERPAC Simplex P42 Seal Kit (DD8075900)
- Kalmar - After Market Parts Parts & Accessories