No Product Image Available

Kalco

Stuyvesant Industrial Wall Sconce with Matte Gunmetal Finish - 120V 40W


product price: $286.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kalco
  • MFR # 504506220MGM
  • Zoro # G911230593
  • Country of Origin Philippines
  • Category Sconces

Description

Create a modern industrial space with this Kalco Stuyvesant industrial wall sconce with matte gunmetal finish. The Stuyvesant collection showcases industrial style with eye-catching rivet detail hardware and solid brass patina sockets in a matte gunmetal finish. The collection's design is inspired by city lofts and each Stuyvesant fixture provides a refined urban feel to any room.**This lighting fixture boasts a brass and heavy-gauge steel frame construction to provide long-lasting use and enjoyment at your business. Its sconce design is ideal for placement in hallways and for highlighting larger design elements in a room such as a fireplace or bed. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses one E26 medium bulb sold separately. It ships partially assembled for quick and simple setup.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Width: 5''*Depth: 6''*Height: 9''*Hang Weight: 3 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.