Shop All Chandeliers
Kalco
Stuyvesant 28-Light Industrial Tiered Chandelier with Matte Gunmetal Finish - 120V 40W
Mfr # 504506273MGM
Zoro # G611229743
product price: $3,460.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,460.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kalco
- MFR # 504506273MGM
- Zoro # G611229743
- Country of Origin Philippines
- Category Chandeliers
Description
Create a modern industrial space with this Kalco Stuyvesant 28-light industrial tiered chandelier with matte gunmetal finish. The Stuyvesant collection showcases industrial style with eye-catching rivet detail hardware and solid brass patina sockets in a matte gunmetal finish. The collection's design is inspired by city lofts and each Stuyvesant fixture provides a refined urban feel to any room.**This lighting fixture boasts a brass and heavy-gauge steel frame construction to provide long-lasting use and enjoyment at your business. Its chandelier design provides a bold focal point and ambient lighting in lobbies hallways and dining rooms. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses E26 medium bulbs sold separately. It ships partially assembled for quick and simple setup.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Diameter: 48''*Height: 41''*Overall Height: 142''*Chain Length: 96''*Hang Weight: 72 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Led36wpt50kmog-g7 replacement light bulb lamp (LED36WPT50KMOG-G7 EIKO)
- SATCO 10W A19 LED Light Bulb - Medium Base - Frost Finish (S29629)
- ILC Replacement for Philips F6t5/soft White replacement light bulb lamp (F6T5/SOFT WHITE PHILIPS)
- BERGEN INDUSTRIES Temp Light Stringer, 100 ft, 14/2, 10 Light (GL100142MPC)
- CWI LIGHTING 6 Light Chandelier With Satin Gold Black Finish (1223P20-6-602)
- Z-LITE Geo 6 Light Chandelier, Matte Black (918-22MB-CH)
- VAXCEL Monrovia 43.75-in Oil Burnished Bronze 3-Light Linear Island Pendant (H0259)
- MAXIM Loft 9-Light 29.5" Wide Oil Rubbed Bronze Chandelier (70006OI)
- Z-LITE Forest 9 Light Island/Billiard, Chrome & Matte White (917MP12-WH-LED-9RCH)
- Z-LITE Anders Chandelier, 3-Light, 33 In.W x 5 In.H, Rubbed Brass/marbling (1944P33-RB-LED)
- PROGRESS LIGHTING Laird Nine-Light Chandelier (P400064-020)
- Kalco Chandeliers