No Product Image Available

Kalco

Sherwood Large Wall Sconce with Aged Bronze Finish


product price: $1,754.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kalco
  • MFR # 504403423AGB
  • Zoro # G011230400
  • Country of Origin Philippines
  • Category Sconces

Description

Create a classic outdoor space with this Kalco 403423AGB Sherwood large wall sconce with aged bronze finish. The Sherwood collection uses hand-forged borders and button accents featuring classic lanterns that are rated for outdoor use. This style adds a refined flair to your establishment.**This wall sconce features partially clear clouded glass which creates a soft romantic atmosphere. It boasts a durable aluminum frame construction to provide long-lasting use and enjoyment at your business. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses four 60W E12 candelabra bulbs sold separately. It requires a 120V electrical connection for operation. It ships partially assembled for quick and simple setup.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Width: 13''*Depth: 14 1/2''*Height: 22''*Hang Weight: 24 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.