No Product Image Available

Kalco

Sherwood Large Pier Mount Light with Aged Bronze Finish


product price: $1,604.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Create a classic outdoor space with this Kalco 403400AGB Sherwood large pier mount light with aged bronze finish. The Sherwood collection uses hand-forged borders and button accents featuring classic lanterns that are rated for outdoor use. This style adds a refined flair to your establishment.**This pier mount light features partially clear clouded glass which creates a soft romantic atmosphere. It boasts a durable aluminum frame construction to provide long-lasting use and enjoyment at your business. Its pier mount design allows it to be mounted directly onto a column or deck making it the perfect addition to your outdoor dining area or patio. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses four 60W E12 candelabra bulbs sold separately. It requires a 120V electrical connection for operation. It ships partially assembled for quick and simple setup.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Width: 13''*Height: 23 1/2''*Hang Weight: 22 lb.*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.