Shop All Sconces
Kalco
Shelby Small Wall Sconce with Tarnished Silver Finish
Mfr # 504401820TS
Zoro # G911230050
product price: $958.99
/ea
Free Shipping & Returns
$958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Create an elegant inviting space at your establishment with this Kalco 401820TS Shelby small wall sconce with tarnished silver finish. The Shelby collection combines functionality with sophistication featuring modern lights that can be used both indoors and outdoors. This contemporary wall sconce features a tarnished silver finish and is sure to add a tasteful flair to your establishment.**This sconce boasts a durable aluminum frame construction to provide long-lasting use and enjoyment at your business. Additionally this sconce features clear seeded glass which adds a stylish twist to your decor and is easier to keep clean. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses one 100W E26 medium bulb sold separately. It requires a 120V electrical connection for operation. It ships partially assembled for quick and simple setup.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Width: 9''*Depth: 11''*Height: 14''*Hang Weight: 8 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 4.1 W, PAR16, Medium Screw (E26) (BPPAR16DM/950CA)
- ADVANCE LED Dimming Driver, Power Output 32W (IZT2P16TLEDSC35I)
- ILC Replacement for PQL 100a19/cl/rough Service - 10K Superior L replacement light bulb lamp, 2PK (100A19/CL/ROUGH SERVICE - 10K SUPERIOR L PQL)
- ILC Replacement for Cavaliere Chimney Range Hood Bulb replacement light bulb lamp (CHIMNEY RANGE HOOD BULB CAVALIERE)
- MAXIM Linear LED 1-Light 12" Wide Satin Nickel Wall Sconce (55540WTSN)
- Z-LITE Mila 1 Light Wall Sconce, Matte Black & White (808-1S-MB)
- VAXCEL Melbourne Dualux 8in Outdoor Bronze (T0323)
- NORWELL Sophie Indoor Wall Sconce - Chrome (8582-CH-BSO)
- Z-LITE Z-Studio 1 Light Wall Sconce, Matte White (726-1S-MW+BN)
- SUNLITE 2-Light Black Up Down Aluminum Steel Cylinder LED Outdoor Wall Sconce CCT 3000K 4000K 5000K (81294-SU)
- DESIGNERS FOUNTAIN Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade (96401-MB)
- Kalco Sconces