Shop All Sconces
Kalco
Shelby Medium Wall Sconce with Tarnished Silver Finish
Mfr # 504401821TS
Zoro # G511229997
Free Shipping & Returns
$1,121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Create an elegant inviting space at your establishment with this Kalco 401821TS Shelby medium wall sconce with tarnished silver finish. The Shelby collection combines functionality with sophistication featuring modern lights that can be used both indoors and outdoors. This contemporary wall sconce features a tarnished silver finish and is sure to add a tasteful flair to your establishment.**This sconce boasts a durable aluminum frame construction to provide long-lasting use and enjoyment at your business. Additionally this sconce features clear seeded glass which adds a stylish twist to your decor and is easier to keep clean. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses one 100W E26 medium bulb sold separately. It requires a 120V electrical connection for operation. It ships partially assembled for quick and simple setup.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Width: 10 1/2''*Depth: 11 1/2''*Height: 17''*Hang Weight: 18 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT LIGHTING FAA Red Solar Obstruction Light LED (POL-22001-3F-R-SOL-NC)
- SATCO 11W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16500)
- ILC Replacement for Voltarc Ftu9-36t12/cw/ho replacement light bulb lamp, 6PK (FTU9-36T12/CW/HO VOLTARC)
- MEDLINE Classic Incandescent Exam Lamp, Three Prong, 10 in. W x 10 in. D x 74 in. H, Stainless Steel (MDR721010)
- Z-LITE Willow 1 Light Wall Sconce, Olde Bronze & Clear Outside with Matte Opal Inside (426-1S-OB)
- ACCESS LIGHTING West End, LED Wall Sconce, Bronze Finish, Opal Glass (62485LEDD-BRZ/OPL)
- DWELED Layne 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-812)
- PROGRESS LIGHTING Parallel LED Collection One-Light 11" LED Wall Bracket (P710050-015-30)
- WESTINGHOUSE One-Light Indoor Wall Fixture Sylvestre Brushed Nkl Frosted Gls (6227800)
- DWELED Camelot 4in LED Wall Sconce 3000K in Black (WS-612)
- VAXCEL Akron Nickel Farmhouse Wall Sconce, 3 Light Bathroom Vanity Fixture (W0377)
- Kalco Sconces