No Product Image Available
Kalco

Shelby Medium Wall Sconce with Burnished Bronze Finish


product price: $1,121.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kalco
  • MFR # 504401821BB
  • Zoro # G011230059
  • Country of Origin Philippines
  • Category Sconces

Description

Create an elegant inviting space at your establishment with this Kalco 401821BB Shelby medium wall sconce with burnished bronze finish. The Shelby collection combines functionality with sophistication featuring modern lights that can be used both indoors and outdoors. This contemporary wall sconce features a burnished bronze finish and is sure to add a tasteful flair to your establishment.**This sconce boasts a durable aluminum frame construction to provide long-lasting use and enjoyment at your business. Additionally this sconce features clear seeded glass which adds a stylish twist to your decor and is easier to keep clean. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses one 100W E26 medium bulb sold separately. It requires a 120V electrical connection for operation. It ships partially assembled for quick and simple setup.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Width: 10 1/2''*Depth: 11 1/2''*Height: 17''*Hang Weight: 18 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.