Shop All Semi-Flushmount Lights
Kalco
Shelby Medium Hanging Lantern with Burnished Bronze Finish
Mfr # 504401851BB
Zoro # G511230023
product price: $1,185.99
/ea
Free Shipping & Returns
$1,185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kalco
- MFR # 504401851BB
- Zoro # G511230023
- Country of Origin Philippines
- Category Semi-Flushmount Lights
Description
Create an elegant inviting space at your establishment with this Kalco 401851BB Shelby medium hanging lantern with burnished bronze finish. The Shelby collection combines functionality with sophistication featuring modern lights that can be used both indoors and outdoors. This contemporary hanging lantern features a burnished bronze finish and is sure to add a tasteful flair to your establishment.**This hanging lantern boasts a durable aluminum frame construction to provide long-lasting use and enjoyment at your business. Additionally this hanging lantern features clear seeded glass which adds a stylish twist to your decor and is easier to keep clean. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses one 100W E26 medium bulb sold separately. It requires a 120V electrical connection for operation. It ships partially assembled for quick and simple setup.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Diameter: 10 1/2''*Height: 14''*Overall Height: 62''*Chain Length: 48''*Hang Weight: 11 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Alum Surface Mt Refrig Light Clear Glass (VXS-100-GL-WG)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Round shape, Brushed Nickel (TK407)
- SUNLITE LED G9 BiPin Base 2W (25W Halogen Equivalent) 200 Lumen NonDimmable Light Bulb 5000K, 6PK (80812-SU)
- LUMAPRO LUMAPRO 5W, G3 1/2 Miniature Incandescent Light Bulb (356-1PK)
- PROGRESS LIGHTING Inspire Collection Brushed Nickel Three-Light 18" Semi-Flush Mount (P350167-009)
- WESTINGHOUSE Fixt Semi-Flsh Orb/Wht Gls 1Lt (63422)
- LIVEX LIGHTING Black Semi Flush, 1 Light (41095-04)
- PROGRESS LIGHTING Inspire Collection Graphite Three-Light 18" Semi-Flush Mount (P350167-143)
- JESCO LIGHTING GROUP 120V Triangle Canopy 1 - Lite Frosted (CET1204FR)
- PROGRESS LIGHTING Leap Two-Light Semi-Flush, Nickel (P350060-009)
- AFX Glo 48'' LED Linear Semi-Flush - Satin Brass Finish (GLOL4812L30D1SB)
- Kalco Semi-Flushmount Lights