No Product Image Available
Kalco

Roxy 6-Light Casual Luxury Island Light with Oxidized Gold Leaf Finish - 120V 60W


product price: $2,401.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Create elegant inviting interiors with this Kalco Roxy 6-light casual luxury linear island light with oxidized gold leaf finish. The Roxy collection is defined by one-of-a-kind shades made from authentic capiz shell shaped into a soft basketweave pattern ideal for designing truly unique rooms. The shade is complemented by a warm oxidized gold leaf frame that offers a refined modern style.**This lighting fixture boasts a durable steel and iron frame construction to provide long-lasting use and enjoyment at your business. Its island design provides both ambient and task lighting perfect for use above kitchen islands and bars. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses 6 E12 candelabra bulbs sold separately. It ships partially assembled for quick and simple setup.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Length: 42''*Width: 11''*Height: 14''*Overall Height: 115''*Chain Length: 96''*Hang Weight: 13 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.