Shop All Sconces
Kalco
Roxy 1-Light ADA Compliant Casual Luxury Wall Sconce with Oxidized Gold Leaf Finish - 120V 40W
Mfr # 504505820OL
Zoro # G511230177
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Create elegant inviting interiors with this Kalco Roxy 1-light ADA compliant capiz shell wall sconce with oxidized gold leaf finish. The Roxy collection is defined by one-of-a-kind shades made from authentic capiz shell shaped into a soft basketweave pattern ideal for designing truly unique rooms. The shade is complemented by a warm oxidized gold leaf frame that offers a refined modern style.**This lighting fixture boasts a durable steel and iron frame construction to provide long-lasting use and enjoyment at your business. Its sconce design is ideal for placement in hallways and for highlighting larger design elements in a room such as a fireplace or bed. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses 1 E12 candelabra bulb sold separately. It ships partially assembled for quick and simple setup.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Width: 7''*Depth: 4''*Height: 15''*Hang Weight: 2 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Fixture, Wall Mount (ALB1575)
- LUMAPRO Miniature Halogen Bulb, 2000 lm, 100W (Q100T3/24V/CL-1PK)
- FENIX LIGHTING Headlamp, Alum;PolyCar, Black, 1000lm (HM65R)
- ILC Replacement for Universal S400mltac4m500k (S400MLTAC4M500K UNIVERSAL)
- ELK SIGNATURE Satin Nickel 1Light Swingarm Wall Lamps Set of 2 (630SN/S2)
- MAXIM LIGHTING Prime 18 Tall LED Sconce 120-277 UNV Dim (10238WL)
- LITE SOURCE Steel Frosted Glass Wall Washer Sconce From The Checks Collection (LS-1673)
- KUZCO LIGHTING Arbour - Wall Sconce Machined Metal Electro-Plated And Powder Coat Finish (WS23018-BN)
- WESTINGHOUSE Sylvestre 1Light Brushed Nickel Gray Wall Sconce (62278)
- VAXCEL Da Vinci 12in Sconce Nickel (WS8171BN)
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Satin Finish, Alabaster Glass (20635-SAT/ALB)
- Kalco Sconces