No Product Image Available
Kalco

Redding 2-Light Mid-Century Modern LED Linear Island Light with Matte Black Finish - 120V 11W


product price: $710.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Create an inviting indoor space with this Kalco Redding 2-light mid-century modern LED linear island light with matte black finish. The Redding collection features a unique ''floating disc'' design with LED bulbs that provide soft indirect lighting. This sleek minimalist fixture combines a matte black finish with white and brass accents to add mid-century modern flair to any room.**This light boasts a durable aluminum frame construction to provide long-lasting use and enjoyment at your business. Its island design provides both ambient and task lighting perfect for use above kitchen islands and bars. For the utmost versatility it features a triac dimmable design to provide just the right amount of light for a variety of settings. This light boasts 800 lumens and integrated LED lamping bulbs included. It comes with 3 stems: 1 6'' 1 12'' and 1 24''. It ships partially assembled for quick and simple setup.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Length: 46''*Width: 11''*Height: 19''*Overall Height: 55''*Hang Weight: 9 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.