No Product Image Available

Kalco

Prado 1-Light Coastal Chic Table Lamp with Oxidized Silver Leaf Finish - 120V 40W


product price: $1,279.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kalco
  • MFR # 504509191OSL
  • Zoro # G511132235
  • Country of Origin Philippines
  • Category Table Lamps

Description

Create an elegant indoor space with this Kalco Prado 1-light coastal chic table lamp with oxidized silver leaf finish. The Prado collection features coastal chic lighting fixtures inspired by the patterns found in Rome's Parthenon. This table lamp features a handcrafted open frame and an oxidized silver leaf finish so it's sure to add a trendy flair to your establishment.**This light boasts a durable steel construction with a natural capiz shell which is sure to provide long-lasting use and enjoyment at your business. It's designed to stand on any table providing both ambient and task lighting. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses an E26 medium bulb sold separately. It requires a 120V electrical connection for operation.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Diameter: 15''*Maximum Height: 26''*Length: 15''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.