No Product Image Available

Kalco

Prado 1-Light 17'' Coastal Chic Semi-Flush Mount Light with Oxidized Silver Leaf Finish 40W


product price: $1,356.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Create an elegant indoor space with this Kalco Prado 1-light 17'' coastal chic semi-flush mount light with oxidized silver leaf finish. The Prado collection features coastal chic lighting fixtures inspired by the patterns found in Rome's Parthenon. This semi-flush mount light features a handcrafted open frame and an oxidized silver leaf finish so it's sure to add a trendy flair to your establishment.**This light boasts a durable steel construction with a natural capiz shell which is sure to provide long-lasting use and enjoyment at your business. Its semi-flush mount style provides an uplit effect to provide better ambient lighting in rooms and it adds an eye-catching decorative element to your interior design. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses 3 E12 candelabra bulbs sold separately. It requires a 120V electrical connection for operation. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Diameter: 17''*Height: 14''*Length: 17''*Hang Weight: 8 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.