Shop All Pendants
Kalco
Portland 16'' LED Contemporary Pendant Light with Winter Brass Finish and Steel Top - 120V 16W
Mfr # 504512156WB
Zoro # G711229810
Free Shipping & Returns
$1,446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Create a modern indoor space with this Kalco Portland 16'' LED contemporary pendant light with winter brass finish and steel top. The Portland collection features lighting fixtures with contemporary versatile designs that incorporate globe and oval shapes. This transitional pendant light features a winter brass finish and a steel top which is sure to enhance the decor of your establishment.**This pendant light boasts a durable steel construction that is sure to provide long-lasting use and enjoyment at your business and it features a glass orb with a crisscross pattern. Plus the orb has a steel top. Its pendant style provides ambient lighting in rooms and it adds an eye-catching decorative element to your interior design. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses a 16W LED bulb included. It requires a 120V electrical connection for operation. A 6'' stem a 12'' stem and a 24'' stem are included. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Kit Includes:*- 1 6'' stem*- 1 12'' stem*- 1 24'' stem**Overall Dimensions:*Maximum Diameter: 16''*Maximum Height: 19''*Overall Height: 55''*Hang Weight: 29 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFX STRIP LIGHT LED 40in. CLR (LZ1RGBWUS)
- ENERGIZER LIGHT, HD, VISION, 1300 LUMENS (EVEEPMZH61E)
- GE LAMPS LED Lamp, 5.5W, Cool White, PK3 (LED5.5LS3/827)
- ILC Replacement for GE General Electric G.E 110r30/fl/rs/1 120v replacement light bulb lamp (110R30/FL/RS/1 120V GE GENERAL ELECTRIC G.E)
- MAXIM Hi-Bay 1-Light 9" Wide Bronze Pendant Light (25002CLBZ)
- Z-LITE Verona 3 Light Pendant, Brushed Nickel (2010-3L-BN)
- GLOBE ELECTRIC Pendant Cord Blk 8' (60692)
- WESTINGHOUSE Pendant 60W Mini Hammered Copper Shade (6105400)
- CHLOE LIGHTING 18 in. Empress Tiffany-Style Blackish Bronze 3 Light Hanging Pendant (CH3T471RD18-DP3)
- BRILLIANTBULB 1 Light Pulley Pendant & Metal Shade Oil Rubbed Bronze & Highlights (BR2690094)
- BESA LIGHTING Cierro Stem Pendant, Vanilla Matte, Satin Nickel Finish, 1x100W Incandescent (1TT-4124VM-SN)
- Kalco Pendants