Shop All Pendants
Kalco
Portland 16'' LED Contemporary Pendant Light with Winter Brass Finish and Glass Top - 120V 16W
Mfr # 504512155WB
Zoro # G911229641
product price: $1,352.99
/ea
Free Shipping & Returns
$1,352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Create a modern indoor space with this Kalco Portland 16'' LED contemporary pendant light with winter brass finish and glass top. The Portland collection features lighting fixtures with contemporary versatile designs that incorporate globe and oval shapes. This transitional pendant light features a winter brass finish and a glass top which is sure to enhance the decor of your establishment.**This pendant light boasts a durable steel construction that is sure to provide long-lasting use and enjoyment at your business and it features a glass orb with a crisscross pattern. Its pendant style provides ambient lighting in rooms and it adds an eye-catching decorative element to your interior design. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses a 16W LED bulb included. It requires a 120V electrical connection for operation. A 6'' stem a 12'' stem and a 24'' stem are included. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Kit Includes:*- 1 6'' stem*- 1 12'' stem*- 1 24'' stem**Overall Dimensions:*Maximum Diameter: 16''*Maximum Height: 19''*Overall Height: 55''*Hang Weight: 29 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM LIGHTING Wafer 4.5x48 Linear LED Surface Mount 4000K (58747WTWT)
- SOUTHWIRE Corded Work Light, Corded, 5000lm, LED (411050)
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61550W)
- LITHONIA LIGHTING Recessed Troffer, 5238 lm, Integrated LED (2VTL4 48L ADP EZ1 LP835 N100)
- BESA LIGHTING Elle 11 Cord Pendant, Gray, Satin Nickel Finish, 1x9W LED (1JT-ELLE11GY-LED-SN)
- LIVEX LIGHTING Brushed Nickel Pendant, 3 Light (46593-91)
- JESCO LIGHTING GROUP Myra Quick Adapter LED Spot Light, Satin Nickel (QASL184X3-30SN)
- ILC Replacement For BULBRITE, PENDHWNATWHTSILV (PEND/HW/NAT/WHT-SILV)
- LALIA HOME 1 Light 16" Modern Metal Wire Paragon Hanging Ceiling Pendant Fixture, Black (LHP-3003-BK)
- ET2 Union LED 5-Light Pendant (E20377-MPLT)
- STARLINKS Starlinks COM12 Pegasus Of The Stars Pendant - Quick Thought & Creativity By Anne Stokes (COM12)
- Kalco Pendants