Shop All Flushmount Lights
Kalco
Portland 16'' LED Contemporary Flush Mount Light with Winter Brass Finish - 120V 20W
Mfr # 504512142WB
Zoro # G011229640
product price: $975.99
/ea
Free Shipping & Returns
$975.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kalco
- MFR # 504512142WB
- Zoro # G011229640
- Country of Origin Philippines
- Category Flushmount Lights
Description
Create a modern indoor space with this Kalco Portland 16'' LED contemporary flush mount light with winter brass finish. The Portland collection features lighting fixtures with contemporary versatile designs that incorporate globe and oval shapes. This transitional flush mount light features a winter brass finish which is sure to enhance the decor of your establishment.**This flush mount light boasts a durable steel construction that is sure to provide long-lasting use and enjoyment at your business and it features glass with a crisscross pattern. Its flush mount style provides ambient lighting in rooms and it can be mounted anywhere on the ceiling. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses a 20W LED bulb included. It requires a 120V electrical connection for operation. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Diameter: 16''*Maximum Height: 6''*Hang Weight: 18 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS 3.5 W, LED Bulb A15, White, A15, 2700K Temp. Frosted Finish, Dimmable (LED4DFA15-W-2PK)
- WESTINGHOUSE One-Light Outdoor Wall Fixture White on Steel White Glass Lens (6783500)
- ILC Replacement for Mk-dent Bu7012 replacement light bulb lamp (BU7012 MK-DENT)
- WESTINGHOUSE One-Light Outdoor Wall Fixture Canyon Textured Blk Brn Wood Clr Gls (6335100)
- AFX Cass Ceiling LED 38W 4000Lm 120V (CSSC17L30D1BK)
- LALIA HOME 12in Classix Glam Two Light Round Crystal and Metal Flush Mount Ceiling Light Fixture, Antique Brass (LHM-2003-AB)
- SHAT-R-SHIELD LED Surface Mount Fixture, 4400 lm, Silver (042VR50CLYVLSSUR00000001)
- NUVO 1 Light 6 in. Ceiling Fixture White Ball Polished Brass (SF77-108)
- ETI Flushmount, 16" (54437511)
- PROGRESS LIGHTING Everlume Collection White 14" Edgelit Square (P810021-030-30)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20624GU-BS/OPL)
- Kalco Flushmount Lights