Shop All Flushmount Lights
Kalco
Portland 16'' LED Contemporary Flush Mount Light with Polished Nickel Finish - 120V 20W
Mfr # 504512142PN
Zoro # G611229590
product price: $975.99
/ea
Free Shipping & Returns
$975.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kalco
- MFR # 504512142PN
- Zoro # G611229590
- Country of Origin Philippines
- Category Flushmount Lights
Description
Create a modern indoor space with this Kalco Portland 16'' LED contemporary flush mount light with polished nickel finish. The Portland collection features lighting fixtures with contemporary versatile designs that incorporate globe and oval shapes. This transitional flush mount light features a polished nickel finish which is sure to enhance the decor of your establishment.**This flush mount light boasts a durable steel construction that is sure to provide long-lasting use and enjoyment at your business and it features glass with a crisscross pattern. Its flush mount style provides ambient lighting in rooms and it can be mounted anywhere on the ceiling. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses a 20W LED bulb included. It requires a 120V electrical connection for operation. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Diameter: 16''*Maximum Height: 6''*Hang Weight: 18 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 3W JC LED 3000K G6.35 12V Carded (S8601)
- ILC Replacement for Philips Pl-c 13w/27/usa replacement light bulb lamp (PL-C 13W/27/USA PHILIPS)
- ILC Replacement for Naed 54726 replacement light bulb lamp (54726 NAED)
- LUMAPRO Headlamp, LED, 2000lm (797NT8)
- MONUMENT 1-Light Ceiling in Fixture Brushed Nickel Interior Flush-Mount with Frosted Swirl Glass (558728)
- NUVO 18W Flush Mount Twist & Lock Fixture, LED 12 in. Matte Black Finish Frosted Glass (62/687)
- ACCESS LIGHTING Altum, LED Flush Mount, White Finish, Opal Glass (50186LEDDLP-WH/OPL)
- LITHONIA LIGHTING LED Flush Mount, 35W, 4000K, 120V, 3100 lm (FMLL 9 30840)
- WESTINGHOUSE LED FLUSH WHITE 11"" 20W (61074)
- ETI LED Flush Mount, Plastic, Polycarbonate (56572113)
- BULBRITE Single LED 5.5" Round Flush Mount Fixture, 40W Equivalent, 4000K/Cool White, White Finish (773130)
- Kalco Flushmount Lights