Shop All Pendants
Kalco
Portland 10'' LED Contemporary Mini Pendant Light with Winter Brass Finish and Glass Top 12W
Mfr # 504512111WB
Zoro # G211229679
product price: $834.99
/ea
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Create a modern indoor space with this Kalco Portland 10'' LED contemporary mini pendant light with winter brass finish and glass top. The Portland collection features lighting fixtures with contemporary versatile designs that incorporate globe and oval shapes. This transitional mini pendant light features a winter brass finish and a glass top which is sure to enhance the decor of your establishment.**This pendant light boasts a durable steel construction that is sure to provide long-lasting use and enjoyment at your business and it features a glass orb with a crisscross pattern. Its pendant style provides ambient lighting in rooms and it adds an eye-catching decorative element to your interior design. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses a 12W LED bulb included. It requires a 120V electrical connection for operation. A 6'' stem a 12'' stem and a 24'' stem are included. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Kit Includes:*- 1 6'' stem*- 1 12'' stem*- 1 24'' stem**Overall Dimensions:*Maximum Diameter: 10''*Maximum Height: 19''*Overall Height: 55''*Hang Weight: 14 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBLASTER CFL 6400K Full Spectrum, 125W (SL0900163)
- EATON LIGHTING Fixture Lt Eyeball Mtl Wht 6In (RE-6130WH)
- FEIT ELECTRIC LED PAR38 E26 GREEN 120W (PAR38G10KLED/BX)
- LEVITON METAL HALIDE LAMP HID INCN HALOGEN LAMPHOLDER (570)
- LIVEX LIGHTING 1 Light Shiny Yellow With Polished Chrome Accents Pendant (41172-82)
- EUROFASE Sly Contemporary LED Pendant, 4-Light, 1300 Lumens, Frosted/Silver (30042-018)
- NUVO 1 Light 16 in. Pendant Warehouse Shade White (SF76-283)
- MILLENNIUM Cord Hung Deep Bowl Shade (RDBC10-GA)
- MAXIM Oakville LED E26 1-Light 12" Wide Black Oxide Pendant Light (65788WGBO)
- DESIGNERS FOUNTAIN Drake One Light Down Pendant (96332-PN)
- CANARM Mini Pendant Light, 60W (IPL409B01BKA)
- Kalco Pendants