No Product Image Available

Kalco

Portland 10'' LED Contemporary Mini Pendant Light with Polished Nickel Finish and Steel Top 12W


product price: $928.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kalco
  • MFR # 504512112PN
  • Zoro # G511229669
  • Country of Origin Philippines
  • Category Pendants

Description

Create a modern indoor space with this Kalco Portland 10'' LED contemporary mini pendant light with polished nickel finish and steel top. The Portland collection features lighting fixtures with contemporary versatile designs that incorporate globe and oval shapes. This transitional mini pendant light features a polished nickel finish and a steel top which is sure to enhance the decor of your establishment.**This pendant light boasts a durable steel construction that is sure to provide long-lasting use and enjoyment at your business and it features a glass orb with a crisscross pattern. Plus the orb has a steel top. Its pendant style provides ambient lighting in rooms and it adds an eye-catching decorative element to your interior design. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses a 12W LED bulb included. It requires a 120V electrical connection for operation. A 6'' stem a 12'' stem and a 24'' stem are included. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Kit Includes:*- 1 6'' stem*- 1 12'' stem*- 1 24'' stem**Overall Dimensions:*Maximum Diameter: 10''*Maximum Height: 19''*Overall Height: 55''*Hang Weight: 14 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.