Shop All Flushmount Lights
Kalco
Portland 10'' LED Contemporary Flush Mount Light with Winter Brass Finish - 120V 13W
Mfr # 504512141WB
Zoro # G811229567
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kalco
- MFR # 504512141WB
- Zoro # G811229567
- Country of Origin Philippines
- Category Flushmount Lights
Description
Create a modern indoor space with this Kalco Portland 10'' LED contemporary flush mount light with winter brass finish. The Portland collection features lighting fixtures with contemporary versatile designs that incorporate globe and oval shapes. This transitional flush mount light features a winter brass finish which is sure to enhance the decor of your establishment.**This flush mount light boasts a durable steel construction that is sure to provide long-lasting use and enjoyment at your business and it features glass with a crisscross pattern. Its flush mount style provides ambient lighting in rooms and it can be mounted anywhere on the ceiling. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses a 13W LED bulb included. It requires a 120V electrical connection for operation. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Diameter: 10''*Maximum Height: 6''*Hang Weight: 8 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLIDAY BRIGHT LIGHTS Cord Reel C9 Grn 500' (C9500GC-12)
- ILC Replacement for Focus Fl-07-20w replacement light bulb lamp (FL-07-20W FOCUS)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK10 (ZUSA-LDP-29B)
- 3M 9X11 W/D TRIMITE 240A 50/SLV (3M2006)
- PROGRESS LIGHTING Everlume Collection Black 11" Edgelit Square Trim Ring (P860054-031)
- AFX LED Wrap - LED Flush Mount - 48" - 36W - 0-10V - White Finish (LWL07483000LAJD2)
- DESIGNERS FOUNTAIN Tap 16.75in 3-Light Matte Black Flush Mount with Etched Glass Shade (1360L-MB)
- CSH Black Furniture Incandescent Can Light with 2 ft. Male and Female Leads (LE.F103-05)
- LITHONIA LIGHTING Vapor Tight LED Strip Light, Curved, 48 (CSVT L48 6000LM MVOLT 40K 80CRI)
- COMPONENT HARDWARE Surface Mt Incandescent Hood Light (L55-1004)
- PRIMELINE TOOLS EMERGENCY6 IN 1 AUTO LIGHT 10 LED (PRL24-474)
- Kalco Flushmount Lights