Shop All Pendants
Kalco
Meteor 5-Light Contemporary Pendant Light with Aqua Glass and Polished Chrome Finish 20W
Mfr # 504309541CAQ
Zoro # G311230377
product price: $2,974.99
/ea
Free Shipping & Returns
$2,974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Create a trendy indoor space with this Kalco Meteor 5-light contemporary pendant light with aqua glass and polished chrome finish. The Meteor collection features contemporary lighting fixtures with unique handblown glass in a variety of colors. This pendant light features aqua glass and a polished chrome finish which is sure to add a funky flair to your establishment.**This pendant light boasts a durable polished steel construction that is sure to provide long-lasting use and enjoyment at your business. Its pendant style provides ambient lighting in rooms and it adds an eye-catching decorative element to your interior design. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses 5 20W G4 halogen bulbs included. It requires a 120V electrical connection for operation. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Diameter: 15''*Height: 16 1/2''*Overall Height: 96''*Hang Weight: 18 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 30K (S28578)
- LITHONIA LIGHTING LED Flush Mount, 9" L x 9" W x 5" H (FMMUSL9 14830 BNP)
- ILC Replacement for Sylvania 100a/rs/2/rp 120v replacement light bulb lamp, 2PK (100A/RS/2/RP 120V SYLVANIA)
- ILB GOLD Bulb, LED Shape A19, L60A19N1541K, 5PK (L60A19N1541K)
- ET2 Chaos 10-Light 40" Wide Polished Chrome Pendant Light (E21417-PC)
- WESTINGHOUSE Pendant 60W Mini Hammered Copper Shade (6105400)
- QUOIZEL Emile 4-Light Brushed Nickel Pendant (EML2820BN)
- ELK HOME North Shore 18'' Wide 1-Light Outdoor Pendant - Iron (69651/1)
- WESTINGHOUSE Pendant Single Lgt Wht (70286)
- NUVO Antebellum 1-Light Mini Pendant Fixture - Vintage Brass Finish with Clear Glass (60/6735)
- ACCESS LIGHTING Inari Silk, Martini Pendant Glass Shade, Amber Glass (23104-AMB)
- Kalco Pendants