Shop All Pendants
Kalco
Meteor 3-Light Contemporary Pendant Light with Clear Glass and Polished Chrome Finish 20W
Mfr # 504309540CCL
Zoro # G311230360
Free Shipping & Returns
$1,780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Create a trendy indoor space with this Kalco Meteor 3-light contemporary pendant light with clear glass and polished chrome finish. The Meteor collection features contemporary lighting fixtures with unique handblown glass in a variety of colors. This pendant light features clear glass and a polished chrome finish which is sure to add a funky flair to your establishment.**This pendant light boasts a durable polished steel construction that is sure to provide long-lasting use and enjoyment at your business. Its pendant style provides ambient lighting in rooms and it adds an eye-catching decorative element to your interior design. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses 3 20W G4 halogen bulbs included. It requires a 120V electrical connection for operation. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Diameter: 10''*Height: 16 1/2''*Overall Height: 96''*Hang Weight: 12 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING LED Garage Light, 4000K, 4100 Lumens (LXEP4-40LW-DFA-EDU)
- STREAMLIGHT Stylus Pro LED Penlight Black ext. dia. 0.5" x 5.3" L (ELS212-BK)
- ILC Replacement for PQL 13W Mini-spiral/bug Light replacement light bulb lamp (13W MINI-SPIRAL/BUG LIGHT PQL)
- ILC Replacement for GE General Electric G.E Ge332mvn (GE332MVN GE GENERAL ELECTRIC G.E)
- MAXIM Cora 1-Light 8.75" Wide Black / Gold Pendant Light (11022BKGLD)
- GOLDEN LIGHTING Golden Lighting 3602-L BLK-WH Duncan 1 Light Pendant with Chain & White Shade; Black (3602-L BLK-WH)
- GLOBE ELECTRIC CEILNG LITE CHRM 40W 5""L (64023)
- BESA LIGHTING Trilo 7 Cord Pendant, Red Matte, Bronze Finish, 1x50W Halogen (1XT-271831-BR)
- CANARM Pendant Light, 100W, 7.75x18.25"-60.25" (IPL626A01BN)
- VAXCEL Milano Mini Pendant Satin Nickle (P0172)
- Z-LITE Parsons 1 Light Pendant, Matte Black, Olde Brass & Opal (477P10-MB-OBR)
- Kalco Pendants