Shop All Pendants
Kalco
Meteor 3-Light Contemporary Pendant Light with Aqua Glass and Polished Chrome Finish 20W
Mfr # 504309540CAQ
Zoro # G411229981
product price: $1,780.99
/ea
Free Shipping & Returns
$1,780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Create a trendy indoor space with this Kalco Meteor 3-light contemporary pendant light with aqua glass and polished chrome finish. The Meteor collection features contemporary lighting fixtures with unique handblown glass in a variety of colors. This pendant light features aqua glass and a polished chrome finish which is sure to add a funky flair to your establishment.**This pendant light boasts a durable polished steel construction that is sure to provide long-lasting use and enjoyment at your business. Its pendant style provides ambient lighting in rooms and it adds an eye-catching decorative element to your interior design. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses 3 20W G4 halogen bulbs included. It requires a 120V electrical connection for operation. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Diameter: 10''*Height: 16 1/2''*Overall Height: 96''*Hang Weight: 12 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Flowtron Bk-50c replacement light bulb lamp (BK-50C FLOWTRON)
- LITEBAND Alkaline Back-Up Battery for (ASBP-500)
- HUBBELL LIGHTING Hubbell MBUL-1L3K-1 Mini LED Bullet, 13.2 W, 1100L, 3000K, Glass Lens, Bronze, NEMA 3R, IP65, DLC (MBUL1L3K1)
- WESTINGHOUSE Bulb 75W 120V E-11 Sehal (04716)
- GLOBE ELECTRIC Globe Electric 64906 1 Light Mini Pendant Light Fixture; Matte Black (200979)
- VAXCEL Milano 4-1/2in Mini Pendant Satin Cocoon (PD57111SN)
- DWELED Caliber 10in LED Pendant 3000K in Black (PD-W366)
- HOMEROOTS Burlap Fabric Light Brown Electric Drum Pendant Lamp (372648)
- MITZI 1 Light Pendant (H344701-AGB/BK)
- PROGRESS LIGHTING Markor 22" Drum Shade, Summer Linen (P8830-30)
- Z-LITE Prescott 4 Light Pendant, Rubbed Brass & Clear (341P18-RB)
- Kalco Pendants