Shop All Island/Billiard Lights
Kalco
Meteor 3-Light Contemporary Island Light with Sapphire Glass and Polished Chrome Finish 20W
Mfr # 504309542CSA
Zoro # G511230399
product price: $1,844.99
/ea
Free Shipping & Returns
$1,844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kalco
- MFR # 504309542CSA
- Zoro # G511230399
- Country of Origin Philippines
- Category Island/Billiard Lights
Description
Create a trendy indoor space with this Kalco Meteor 3-light contemporary island light with sapphire glass and polished chrome finish. The Meteor collection features contemporary lighting fixtures with unique handblown glass in a variety of colors. This island light features sapphire glass and a polished chrome finish which is sure to add a funky flair to your establishment.**This island light boasts a durable polished steel construction that is sure to provide long-lasting use and enjoyment at your business. Its island design provides both ambient and task lighting and is perfect for use above kitchen islands and bars. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses 3 20W G4 halogen bulbs included. It requires a 120V electrical connection for operation. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Width: 32''*Height: 14''*Overall Height: 96''*Hang Weight: 12 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Orange No Led Industrial Handheld Flashlight, 175 lm (90540)
- ILC Replacement for Satco S9434 replacement light bulb lamp (S9434 SATCO)
- POWERSMITH Handheld Work Light, 120 V, 55 W, 1Lamp, LED Lamp, 7000 Lumens, 5000 K Color Temp (PWLS070H)
- HYGRADE 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S8351)
- Z-LITE Cordon 4 Light Billiard, Bronze & Golden Mottle (2306-4BRZ-DGM14)
- Z-LITE Players 3 Light Billiard Light, Brushed Nickel (152BN-MBN)
- Z-LITE Forest 2 Light Island/Billiard, Chrome & Chrome (917MP24-CH-LED-2LCH)
- SUNLITE 50-Foot Commercial-Grade Cage Light String, 5 E26, 150 Watt Max Per Bulb Bulbs Not Included (04224-SU)
- QUOIZEL Gabriel Integrated LED Matte Black Island Light (PCGAB335MBK)
- Z-LITE Cordon 4 Light Billiard, Brushed Nickel & White Mottle (2306-4BN-WM16)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Brushed Nickel (170MB-SBN)
- Kalco Island/Billiard Lights