Shop All Island/Billiard Lights
Kalco
Meteor 3-Light Contemporary Island Light with Amber Glass and Polished Chrome Finish 20W
Mfr # 504309542CAM
Zoro # G011230417
product price: $1,844.99
/ea
Free Shipping & Returns
$1,844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kalco
- MFR # 504309542CAM
- Zoro # G011230417
- Country of Origin Philippines
- Category Island/Billiard Lights
Description
Create a trendy indoor space with this Kalco Meteor 3-light contemporary island light with amber glass and polished chrome finish. The Meteor collection features contemporary lighting fixtures with unique handblown glass in a variety of colors. This island light features amber glass and a polished chrome finish which is sure to add a funky flair to your establishment.**This island light boasts a durable polished steel construction that is sure to provide long-lasting use and enjoyment at your business. Its island design provides both ambient and task lighting and is perfect for use above kitchen islands and bars. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses 3 20W G4 halogen bulbs included. It requires a 120V electrical connection for operation. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Width: 32''*Height: 14''*Overall Height: 96''*Hang Weight: 12 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 10 W CA7 Incandescent - Frost - 1500 Hours - 70L - Candelabra Base - 120V (S3276)
- SATCO 60 W G40 Incandescent - Gloss White - 4000 Hours - 550L - Medium Base - 120V (S3002)
- COAST CUTLERY Led Flashlt 240L Blk (30112)
- JESCO SLEEK LED 48" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-48/60-W)
- Z-LITE Cordon 4 Light Billiard, Bronze Plate & Dark Blue (2306-4BP-ARDB)
- Z-LITE Cordon 4 Light Billiard, Brushed Nickel & Matte Black (2306-4BN-SMB)
- CWI LIGHTING 6 Light IslandPool Table Chandelier With Satin Gold Black Finish (1223P36-6-602)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Multi Colored Tiffany (170MB-DGM14)
- DESIGNERS FOUNTAIN Logan 60 Watt 3 Light Matte Black Pendant with Clear Seedy Glass Shade (96438-MB)
- DESIGNERS FOUNTAIN Westin 60 Watt 4 Light Brushed Gold Pendant with Clear Glass Shade (95738-BG)
- Z-LITE Riviera 3 Light Billiard Light, Bronze + Satin Gold & White Mottle (200-3BRZ+SG-WM16)
- Kalco Island/Billiard Lights