Shop All Pendants
Kalco
Meteor 1-Light Contemporary Mini Pendant Light with Aqua Glass and Polished Chrome Finish 20W
Mfr # 504309510CAQ
Zoro # G711230229
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Create a trendy indoor space with this Kalco Meteor 1-light contemporary mini pendant light with aqua glass and polished chrome finish. The Meteor collection features contemporary lighting fixtures with unique handblown glass in a variety of colors. This pendant light features aqua glass and a polished chrome finish which is sure to add a funky flair to your establishment.**This pendant light boasts a durable polished steel construction that is sure to provide long-lasting use and enjoyment at your business. Its pendant style provides ambient lighting in rooms and it adds an eye-catching decorative element to your interior design. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses a 20W G4 halogen bulb included. It requires a 120V electrical connection for operation. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Diameter: 6''*Height: 12''*Overall Height: 96''*Hang Weight: 4 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Work Lamp, Mini, Flush Mount, LED (63610)
- ILC Replacement for GE GENERAL ELECTRIC G.E F34/CW/C/WM/ECO REPLACED BY (F34/CW/C/WM/ECO REPLACED BY GE GENERAL ELECTRIC)
- JESCO SLEEK LED 12" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-12/60-W)
- ALBEO LEDHiBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 78W (ABC1124571DQQSTKQW1PK)
- NUVO Fixure, Pendant, 1-Light, Incandescent, 100W, 120V, A19, Medium Base, Style: Industrial (60/7202)
- QUOIZEL Kami Mini Pendant (TFKM1508VB)
- WESTINGHOUSE Pendant 60W Pulley Iron Hill 12In ORB High-Lights Shade (6363200)
- STARLINKS Starlinks CK06 Basking Draca Pendant - Money & Luck (CK06)
- PROGRESS LIGHTING Metal Shade 1-Light Pendant, 100 W, Brushed Nickel (P5087-09)
- MAXIM Flambeau 1-Light 3" Wide Black / Antique Brass Pendant Light (16111CLBKAB)
- ET2 Sway 1-Light 7" Wide Gray Pendant Light (E25034-GY)
- Kalco Pendants