Shop All Pendants
Kalco
Meteor 1-Light Contemporary Mini Pendant Light with Amber Glass and Polished Chrome Finish 20W
Mfr # 504309510CAM
Zoro # G711230151
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Create a trendy indoor space with this Kalco Meteor 1-light contemporary mini pendant light with amber glass and polished chrome finish. The Meteor collection features contemporary lighting fixtures with unique handblown glass in a variety of colors. This pendant light features amber glass and a polished chrome finish which is sure to add a funky flair to your establishment.**This pendant light boasts a durable polished steel construction that is sure to provide long-lasting use and enjoyment at your business. Its pendant style provides ambient lighting in rooms and it adds an eye-catching decorative element to your interior design. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses a 20W G4 halogen bulb included. It requires a 120V electrical connection for operation. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Diameter: 6''*Height: 12''*Overall Height: 96''*Hang Weight: 4 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM All-In-One LED Driver, Linear Case (FHSAC1UNV40L)
- SATCO 12W T8 LED 3 ft. 40K G13 Base 50K Hours 1450L Type B BBP 1 or 2 Ended (S39928)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, Halogen (2000GT)
- MAKITA Replacement Bulb (Xenon), 2/pk (A-90261)
- MAXIM Nordic 1-Light 14.25" Wide Tan Leather / Black Pendant Light (11356TNBK)
- THOMAS Bella 16'' Wide 3Light Pendant, Oiled Bronze (SL860715)
- WESTINGHOUSE Pendant 60W Fiona, Black-Bronze High-Lights Clear Seeded Glass (6129900)
- AFX Kiran 4" LED Pendant Light - Black - 3000K (KRNP04L30D1BK)
- BESA LIGHTING Elle 11 Cord Pendant, Gray, Satin Nickel Finish, 1x9W LED (1JT-ELLE11GY-LED-SN)
- HOMEROOTS Burlap Fabric Light Brown Electric Drum Pendant Lamp (372648)
- WESTINGHOUSE Pendant LED 7.5W Mini Rayman 11In, Brushed Brass Cylinder Shade (6111100)
- Kalco Pendants