Shop All Table Lamps
Kalco
Maurelle 1-Light Casual Luxury Table Lamp with Oxidized Gold Leaf Finish - 120V 40W
Mfr # 504515091OL
Zoro # G611132234
product price: $1,279.99
/ea
Free Shipping & Returns
$1,279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kalco
- MFR # 504515091OL
- Zoro # G611132234
- Country of Origin Philippines
- Category Table Lamps
Description
Create an elegant indoor space with this Kalco Maurelle 1-light casual luxury table lamp with oxidized gold leaf finish. The Maurelle collection features lighting fixtures with quatrefoil silhouettes and circle patterns helping to create an eye-catching display. This table lamp features an oxidized gold leaf finish which is sure to add a luxurious flair to your establishment.**This table lamp boasts a durable polished steel construction that is sure to provide long-lasting use and enjoyment at your business. It's designed to stand on any table providing both ambient and task lighting. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses 1 E12 candelabra bulb sold separately. It requires a 120V electrical connection for operation.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Diameter: 12''*Maximum Height: 26''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 25 W, A21, Medium Screw (E26) (OM200/850/LED)
- COLUMBIA LED Flat Panel, 11 3/4 in W, 47 3/4 in L (CBT14-A-LSCS-EDD-2PK)
- SATCO 3W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11903)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts, 3PK (S21366)
- ELK SIGNATURE Envrion 23'' High 1-Light Table Lamp - Honey Brass - Includes LED Bulb (D4523-LED)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Tan (LHT-3008-TN)
- LITEX INDUSTRIES 18.5 Table Lamp, Rose Gold Glass Base and White Shade (BL24LTX)
- LAVISH HOME Lavish Home 72-LMP3007 Spiral Cage Design Table Lamps - Set of 2 (72-LMP3007)
- DESIGN TOSCANO Christmas Tree Stained Glass Lamp Illuminated Sculpture (TF10019)
- CREEKWOOD HOME Oslo 19.5in Contemporary Bedside Power Outlet Base Metal Table Lamp, White, White Drum Fabric Shade (CWT-2008-WO)
- SIMPLE DESIGNS 115 Athletic Sports Baseball Base Ceramic Bedside Table Lamp with White Empire Shade with Red Trim (LT1080-BSB)
- Kalco Table Lamps