No Product Image Available

Kalco

Ludlow 8-Light Pendant Light with Natural Iron Finish


product price: $1,921.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kalco
  • MFR # 504404751NI
  • Zoro # G411230451
  • Country of Origin Philippines
  • Category Pendants

Description

Create a retro outdoor space with this Kalco 404751NI Ludlow 8-light pendant light. The Ludlow collection features mid-century modern designs with open cages and threaded glass covers to offer outdoor protection from rain sleet or snow. This pendant light features a natural iron finish and is sure to add a vintage flair to your establishment.**This pendant light boasts a stainless steel chain and a durable aluminum construction to provide long-lasting use and enjoyment at your business. Its pendant style provides ambient lighting and adds an eye-catching decorative element to your porch patio or gazebo. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses eight 40W E12 candelabra bulbs sold separately. It requires a 120V electrical connection for operation. It ships partially assembled for quick and simple setup.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Diameter: 28''*Height: 21''*Overall Height: 73''*Chain Length: 48''*Hang Weight: 13 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.