Shop All Pendants
Kalco
Ludlow 5-Light Pendant Light with Natural Iron Finish
Mfr # 504404750NI
Zoro # G211230392
product price: $1,497.99
/ea
Free Shipping & Returns
$1,497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Create a retro outdoor space with this Kalco 404750NI Ludlow 5-light pendant light. The Ludlow collection features mid-century modern designs with open cages and threaded glass covers to offer outdoor protection from rain sleet or snow. This pendant light features a natural iron finish and is sure to add a vintage flair to your establishment.**This pendant light boasts a stainless steel chain and a durable aluminum construction to provide long-lasting use and enjoyment at your business. Its pendant style provides ambient lighting and adds an eye-catching decorative element to your porch patio or gazebo. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses five 40W E12 candelabra bulbs sold separately. It requires a 120V electrical connection for operation. It ships partially assembled for quick and simple setup.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Diameter: 24''*Height: 19''*Overall Height: 72''*Chain Length: 48''*Hang Weight: 12 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5001.5523 144-Stud Track Pack with Round Backers - 1.40" Stud Length (5001.5523)
- WESTEK GUIDE LIGHTS 2PK (NL-ORBS-2)
- CELEBRATIONS LED Micro Dot/Fairy Clear/Warm White 100 ct String Christmas Lights 16.5 ft. (MICB-GR100-CW2A)
- HOMEROOTS Burlap Fabric Light Brown Electric Drum Pendant Lamp (372648)
- STARLINKS Starlinks COM11 Griffins Gift Pendant - Good Fortune By Anne Stokes (COM11)
- ET2 Sven 1-Light 8" Wide Polished Chrome / Silver Pendant Light (E24608-18PCSV)
- VAXCEL Dockside 8in Outdoor Pendant Patina (T0219)
- INNOVATIONS LIGHTING Seedy Small Cone (G64)
- SOUTHWIRE Light Fixture Pendant Stem White 18" Long 3/8" Ips (LFS-375-18WH)
- Z-LITE Meridional 1 Light Mini Pendant, Bronze & Bronze Outside with Clear Reeded Inside (Z6-58MP-C)
- STARLINKS Starlinks CA04 Draca Rosa Pendant - Charisma And Courage By Anne Stokes (CA04)
- Kalco Pendants