Shop All Vanity Lights
Kalco
Lorne 5-Light ADA Compliant LED Mid-Century Modern Bath Light with Chrome Finish - 120V 3W
Mfr # 504509635CH
Zoro # G911229795
Free Shipping & Returns
$1,108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kalco
- MFR # 504509635CH
- Zoro # G911229795
- Country of Origin Philippines
- Category Vanity Lights
Description
Create an elegant indoor space with this Kalco Lorne 5-light ADA compliant LED mid-century modern bath light with chrome finish. The Lorne collection features mid-century modern lighting fixtures with two-toned glass and a touch of Hollywood glam. This bath light features a chrome finish and hexagon-shaped glass with a frosted lower half and a clear upper half so it's sure to add a contemporary flair to your establishment. Additionally it is ADA compliant.**This bath light boasts a durable steel construction that is sure to provide long-lasting use and enjoyment at your business. It mounts directly to the wall and is the perfect way to provide lighting in bathrooms and spas. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses 5 G9 LED bulbs included. It requires a 120V electrical connection for operation. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Length: 4''*Maximum Width: 33''*Height: 11''*Hang Weight: 9 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Plusrite 3499 replacement light bulb lamp (3499 PLUSRITE)
- K-TOOL INTERNATIONAL 650 Lumen Cob Wireless Inductive Charging Swivel Work Light (KTIXD5535)
- HALO Gimbal 25° Tilt, Self-Flange, 5165 (5165BK)
- Z-LITE Willow 1 Light Wall Sconce, Olde Bronze & Clear Outside with Matte Opal Inside (426-1S-OB)
- PROGRESS LIGHTING Alexa 3-Light Bath & Vanity, 100 W, Brushed Nickel (P2978-09)
- FEIT ELECTRIC LED DWNLGHT BW 5-6"" 120W (LEDR56XHO/930CA)
- NUVO Grill Double LED Wall Sconce Polished Nickel Finish Polished (62-872)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, CEC Complaint, Satin Nickel Finish (FL5539D-J-MCT-62)
- ACCESS LIGHTING Restore, LED Vanity, Antique Brushed Brass Finish, Opal Glass (62611LEDD-ABB/OPL)
- Z-LITE Bennington 4 Light Vanity, Modern Gold & Clear (1938-4V-MGLD)
- DWELED Wave 17in LED Bathroom Vanity or Wall Light 3000K in Chrome (WS-871)
- Kalco Vanity Lights