Shop All Vanity Lights
Kalco
Lorne 3-Light ADA Compliant LED Mid-Century Modern Bath Light with Chrome Finish - 120V 3W
Mfr # 504509633CH
Zoro # G311230865
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kalco
- MFR # 504509633CH
- Zoro # G311230865
- Country of Origin Philippines
- Category Vanity Lights
Description
Create an elegant indoor space with this Kalco Lorne 3-light ADA compliant LED mid-century modern bath light with chrome finish. The Lorne collection features mid-century modern lighting fixtures with two-toned glass and a touch of Hollywood glam. This bath light features a chrome finish and hexagon-shaped glass with a frosted lower half and a clear upper half so it's sure to add a contemporary flair to your establishment. Additionally it is ADA compliant.**This bath light boasts a durable steel construction that is sure to provide long-lasting use and enjoyment at your business. It mounts directly to the wall and is the perfect way to provide lighting in bathrooms and spas. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses 3 G9 LED bulbs included. It requires a 120V electrical connection for operation. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Length: 4''*Maximum Width: 19''*Height: 11''*Hang Weight: 6 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 83 to 85 Watts, 2 or 3 Lamps, Electronic Ballast (4KGF5)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 50K, Light Distribution: 120 Degrees Beam Spread (S29853)
- ILC Replacement for Osram Sylvania 64445u replacement light bulb lamp, 2PK (64445U OSRAM SYLVANIA)
- ACCESS LIGHTING ModPLUS, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20830LEDD-CH/ACR)
- LALIA HOME Three Light Metal and Alabaster White Glass Shade Vanity Wall Mounted Fixture, Brushed Nickel (LHV-1007-BN)
- QUOIZEL Lansdowne 3-Light Matte Black Vanity Light (LANS8624MBK)
- Z-LITE Rubicon 3 Light Vanity, Brushed Nickel & Clear (1927-3V-BN-LED)
- LALIA HOME Ironhouse Three Light Industrial Decorative Cage Vanity Wall Mounted Fixture, Black (LHV-1013-BK)
- NUVO 1 Light 5 in. Vanity White Crystal Bottom Shade & Conv Outle (SF77-121B)
- Z-LITE Zephyr 2 Light Vanity, Brushed Nickel & Clear Beveled, Frosted (169-2V-BN)
- AFX Pacific LED Vanity, Satin Nickel, 48in (PCV483400L30SN)
- Kalco Vanity Lights