Shop All Vanity Lights
Kalco
Lorne 2-Light ADA Compliant LED Mid-Century Modern Bath Light with Chrome Finish - 120V 3W
Mfr # 504509632CH
Zoro # G511230856
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kalco
- MFR # 504509632CH
- Zoro # G511230856
- Country of Origin Philippines
- Category Vanity Lights
Description
Create an elegant indoor space with this Kalco Lorne 2-light ADA compliant LED mid-century modern bath light with chrome finish. The Lorne collection features mid-century modern lighting fixtures with two-toned glass and a touch of Hollywood glam. This bath light features a chrome finish and hexagon-shaped glass with a frosted lower half and a clear upper half so it's sure to add a contemporary flair to your establishment. Additionally it is ADA compliant.**This bath light boasts a durable steel construction that is sure to provide long-lasting use and enjoyment at your business. It mounts directly to the wall and is the perfect way to provide lighting in bathrooms and spas. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses 2 G9 LED bulbs included. It requires a 120V electrical connection for operation. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Length: 4''*Maximum Width: 12''*Height: 11''*Hang Weight: 5 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance R-2s40-tp-mc (R-2S40-TP-MC ADVANCE)
- ILC Replacement for Pilot Mr16c/1296 replacement light bulb lamp, 2PK (MR16C/1296 PILOT)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK5 (ZUSA-LDP-20A)
- HALO Metalux 24 in. L White Hardwired LED Strip Light 2298 lm (2ST2L2040R)
- QUOIZEL Blade Bath Bar (PCBD8526EK)
- DESIGNERS FOUNTAIN Moderne 14.25in 1-Light Chrome Contemporary Indoor Wall Sconce with Frosted Glass Shade (6040-CH)
- LALIA HOME Essentix Three Light Metal, Glass Shade Vanity Wall Mounted Fixture, Brushed Nickel (LHV-1005-BN)
- Z-LITE Bleeker Street 3 Light Vanity, Matte Black & Olde Brass & Clear (475-3V-MB-OBR)
- LALIA HOME Three Light Curved Metal and Alabaster White Glass Shade Vanity Wall Mounted Fixture, Chrome (LHV-1003-CH)
- PROGRESS LIGHTING One-Light LED CCT Selectable 38" Linear Cloud (P300240-060-CS)
- MAXIM Director 1-Light 48" Wide Polished Chrome Vanity Light (53035WTPC)
- Kalco Vanity Lights