No Product Image Available

Kalco

Lorne 16-Light LED Mid-Century Modern Chandelier with Chrome Finish - 120V 3W


product price: $4,528.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kalco
  • MFR # 504509672CH
  • Zoro # G211229655
  • Country of Origin Philippines
  • Category Chandeliers

Description

Create an elegant indoor space with this Kalco Lorne 16-light LED mid-century modern chandelier with chrome finish. The Lorne collection features mid-century modern lighting fixtures with two-toned glass and a touch of Hollywood glam. This chandelier features a chrome finish and hexagon-shaped glass with a frosted lower half and a clear upper half so it's sure to add a contemporary flair to your establishment.**This chandelier boasts a durable steel construction that is sure to provide long-lasting use and enjoyment at your business. Its chandelier design provides a bold focal point and ambient lighting in lobbies hallways and dining rooms. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses 16 G9 LED bulbs included. It requires a 120V electrical connection for operation. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Diameter: 34''*Overall Height: 172''*Wire Maximum Length: 192''*Hang Weight: 27 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.