Shop All Chandeliers
Kalco
Lorne 12-Light LED Mid-Century Modern Chandelier with Winter Brass Finish - 120V 3W
Mfr # 504509671WB
Zoro # G411229554
Free Shipping & Returns
$3,522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kalco
- MFR # 504509671WB
- Zoro # G411229554
- Country of Origin Philippines
- Category Chandeliers
Description
Create an elegant indoor space with this Kalco Lorne 12-light LED mid-century modern chandelier with winter brass finish. The Lorne collection features mid-century modern lighting fixtures with two-toned glass and a touch of Hollywood glam. This chandelier features a winter brass finish and hexagon-shaped glass with a frosted lower half and a clear upper half so it's sure to add a contemporary flair to your establishment.**This chandelier boasts a durable steel construction that is sure to provide long-lasting use and enjoyment at your business. Its chandelier design provides a bold focal point and ambient lighting in lobbies hallways and dining rooms. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses 12 G9 LED bulbs included. It requires a 120V electrical connection for operation. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Diameter: 27''*Overall Height: 102''*Wire Maximum Length: 156''*Hang Weight: 18 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXSA INNOVATIONS Motion-Activated LED Outdoor Light - Black (40230)
- BAYCO Nightstick Intrinsically Safe Rechargeable Led Scene Light Kit, 5 Floodlights, 1000 Lumens, Green (XPR-5592GCX)
- ADVANCE LED Driver, 60-210 V, 40-150 W (LEDINTA0700C210DO)
- SATCO 3W LED MR11 2700K 25' beam 25000 Hours 210Ls GU4 12V (S9280)
- MAXIM Crest 6-Light 26" Wide Oil Rubbed Bronze / Antique Brass Chandelier (20296OIAB)
- DESIGNERS FOUNTAIN Norro 4 Light Modern Matte Black with Clear Glass Shades Chandelier For Dining Rooms (D290M-4CH-MB)
- ELK LIGHTING La Rochelle 6-Light Chandelier in Parisian Gold Leaf (11176/6)
- GLENDALE English Bronze Mini Chandelier Light, 22.25 in. (40883-92)
- Z-LITE Euclid 10 Light Chandelier, Olde Brass + Bronze (457-10OBR-BRZ)
- MAXIM Loft 9-Light 29.5" Wide Oil Rubbed Bronze Chandelier (70006OI)
- QUOIZEL Buchanan Chandelier (BCN5009WT)
- Kalco Chandeliers