Shop All Sconces
Kalco
Lorne 1-Light ADA Compliant LED Mid-Century Modern Wall Sconce with Winter Brass Finish 3W
Mfr # 504509620WB
Zoro # G211230903
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Create an elegant indoor space with this Kalco Lorne 1-light ADA compliant LED mid-century modern wall sconce with winter brass finish. The Lorne collection features mid-century modern lighting fixtures with two-toned glass and a touch of Hollywood glam. This wall sconce features a winter brass finish and hexagon-shaped glass with a frosted lower half and a clear upper half so it's sure to add a contemporary flair to your establishment. Additionally it is ADA compliant.**This wall sconce boasts a durable steel construction that is sure to provide long-lasting use and enjoyment at your business. Perfect for entryways and doorways it mounts directly to your wall and it adds an eye-catching decorative element to your interior design. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses a G9 LED bulb included. It requires a 120V electrical connection for operation. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Length: 4''*Maximum Width: 6''*Height: 11''*Hang Weight: 3 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 101 to 108 Watts, 2 Lamps, Electronic Ballast (GE259MAXP-N-ULTRA)
- ILB GOLD Socket, Replacement For Norman Lamps, Socket-Qlv-1 (SOCKET-QLV-1)
- LUMAPRO LUMAPRO 28.6W, S8 Miniature Incandescent Bulb (1638-1PK)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90244)
- ACCESS LIGHTING Haus, LED Wall Sconce, Matte Black Finish, Acrylic Lens Acrylic (62160LEDD-MBL/ACR)
- TROY Prospect Wall sconce (B7613-GRA)
- Z-LITE Emily 2 Light Wall Sconce, Matte Black & Off White (3033-2S-MB)
- ACCESS LIGHTING Uptown, BiDirectional Wall Sconce, Satin Finish (20444-SAT)
- NUVO Fixture, Indr Sconce, 1-Lght, Incandescent, 60W, 120V, T9, Medium Base, Length: 5.25 (60/7151)
- LIVEX LIGHTING Swing Arm Wall Lamps 1 Light Antique Brass Swing Arm Wall Lamp (40036-01)
- SUNLITE LED Lght Fixture, 24W Total 100W, 1700 Lumens, 30K/40K/50K, 50,000 Hour Life Span, IP54 Rated, Blk (88142-SU)
- Kalco Sconces