Shop All Sconces
Kalco
Lorne 1-Light ADA Compliant LED Mid-Century Modern Wall Sconce with Chrome Finish - 120V 3W
Mfr # 504509620CH
Zoro # G211230538
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Create an elegant indoor space with this Kalco Lorne 1-light ADA compliant LED mid-century modern wall sconce with chrome finish. The Lorne collection features mid-century modern lighting fixtures with two-toned glass and a touch of Hollywood glam. This wall sconce features a chrome finish and hexagon-shaped glass with a frosted lower half and a clear upper half so it's sure to add a contemporary flair to your establishment. Additionally it is ADA compliant.**This wall sconce boasts a durable steel construction that is sure to provide long-lasting use and enjoyment at your business. Perfect for entryways and doorways it mounts directly to your wall and it adds an eye-catching decorative element to your interior design. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses a G9 LED bulb included. It requires a 120V electrical connection for operation. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Length: 4''*Maximum Width: 6''*Height: 11''*Hang Weight: 3 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC Led Headlamp, w/ Cloth Straps (DIYHL3AAA-BXTB)
- SATCO 40 W BA9 1/2 Incandescent - Transparent Amber - 1500 Hours - Candelabra Base - 120V (S3818)
- ILC Replacement for Venture Lighting 15332 replacement light bulb lamp (15332 VENTURE LIGHTING)
- ILC Replacement for Hosobuchi 30W 120v DCB 1/3 Silvered replacement light bulb lamp (30W 120V DCB 1/3 SILVERED HOSOBUCHI)
- DWELED Layne 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-812)
- ELK LIGHTING Starburst 4-Light Wall Lamp in Polished Chrome (11747/4)
- VAXCEL Katmai 2L Sconce Bronze (W0277)
- ELK SHOWROOM Luca 18.5'' High 1-Light Swingarm Sconce - Natural Brass and Matte Black (89211/1)
- PROGRESS LIGHTING Parallel LED Collection One-Light 11" LED Wall Bracket (P710050-015-30)
- LITHONIA LIGHTING Lithonia Lighting OVWP Sconce LED Sconce W/ Photocell, 4000K, 1200 Lumens, White (OVWP-LED-40K-120-PE-DDB-M4)
- ELK HOME Luca 9'' High 1-Light Sconce - Polished Chrome (89200/1)
- Kalco Sconces