No Product Image Available
Kalco

KC5-Light Mid-Century Modern Pendant Light, Matte Black Finish & Brushed Pearlized Brass Accents 25W


product price: $1,604.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kalco
  • MFR # 504315451BBB
  • Zoro # G211230125
  • Country of Origin Philippines
  • Category Pendants

Description

Create an inviting indoor space with this Kalco Cameo 5-light mid-century modern pendant light with matte black finish and brushed pearlized brass accents. The Cameo collection features lighting fixtures with modern mid-century designs and clear glass orbs to provide an art deco look. This pendant light features brushed pearlized brass accents and a matte black finish which is sure to add a contemporary flair to your establishment.**This pendant light boasts a durable steel construction that is sure to provide long-lasting use and enjoyment at your business. Its pendant style provides ambient lighting in rooms and it adds an eye-catching decorative element to your interior design. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses 5 25W E12 candelabra bulb sold separately. It requires a 120V electrical connection for operation. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light Mid-Century Modern.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Diameter: 28''*Maximum Height: 22''*Overall Height: 71''*Hang Weight: 17 lb.*Chain Length: 48''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.