No Product Image Available

Kalco

Hudson ADA Compliant Wall Sconce with Bronze Gold Finish and Linen Shade - 120V 40W


product price: $504.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kalco
  • MFR # 504501130BZG
  • Zoro # G311230285
  • Country of Origin Philippines
  • Category Sconces

Description

Create relaxed inviting interiors with this Kalco Hudson ADA compliant wall sconce with bronze gold finish and linen shade. The Hudson collection features nature-inspired designs with branch motifs and beige linen shades. This contemporary style combines an antique bronze finish with antique gold finish accents for refined visual appeal in any room.**This lighting fixture boasts a rugged hand-forged wrought iron frame construction to provide long-lasting use and enjoyment at your business. Its sconce design is ideal for placement in hallways and for highlighting larger design elements in a room such as a fireplace or bed. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses one E12 candelabra bulb sold separately. It ships partially assembled for quick and simple setup.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Width: 7''*Depth: 4''*Height: 13''*Hang Weight: 4 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.