Shop All Pendants
Kalco
Hudson 6-Light Pendant Light with Bronze Gold Finish and Linen Shade - 120V 40W
Mfr # 504504152BZG
Zoro # G711230144
product price: $2,401.99
/ea
Free Shipping & Returns
$2,401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Create relaxed inviting interiors with this Kalco Hudson 6-light pendant light with bronze gold finish and linen shade. The Hudson collection features nature-inspired designs with branch motifs and beige linen shades. This contemporary style combines an antique bronze finish with antique gold finish accents for refined visual appeal in any room.**This lighting fixture boasts a rugged hand-forged wrought iron frame construction to provide long-lasting use and enjoyment at your business. Its pendant style provides ambient lighting in rooms as well as adds an eye-catching decorative element to your interior design. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses E12 candelabra bulbs sold separately. It ships partially assembled for quick and simple setup.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Maximum Diameter: 24''*Height: 12 1/2''*Overall Height: 61''*Chain Length: 48''*Hang Weight: 14 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 4000K LED CFL Replacement DirectDrive, KT-LED82P-O-840-D (KT-LED82P-O-840-D)
- ET2 Mermaid 2-Light 5.5" Wide Black / Metallic Gold Pendant Light (E21442-BKMG)
- SOUTHWIRE Portable Work Light, Corded, 8000lm, LED (9270)
- MAXLITE LED, 15 W, A19, 2-Pin (GU24) (E15A19GUDLED30/G8S)
- STARLINKS Starlinks COM04 Sun Phoenix Pendant - Optimism By Anne Stokes (COM04)
- ACCESS LIGHTING Sherry, Pendant, Brushed Steel Finish, Amber Glass (28069-1R-BS/AMB)
- MAXIM Nordic 1-Light 14.25" Wide Tan Leather / Black Pendant Light (11356TNBK)
- BAE SYSTEMS 28078-1C-BS-PLS 1 Light Cone Glass Pendant in Brushed Steel with Purple Swirl Glass (28078-1C-BS/PLS)
- HOLLAND BAR STOOL CO Pittsburgh Penguins Pendant Light, Brass Fixture (BL1BRPitPen)
- ACCESS LIGHTING Clarity, LED Pendant, Black Finish, Clear Glass (29011LEDDLP-BL/CLR)
- NUVO Melrose 12-Watt 16 in. LED Pendant Ash Wood Finish (62/830)
- Kalco Pendants