Shop All Island/Billiard Lights
Kalco
Hudson 6-Light Linear Island Light with Bronze Gold Finish and Linen Shade - 120V 40W
Mfr # 504504160BZG
Zoro # G411230161
product price: $2,546.99
/ea
Free Shipping & Returns
$2,546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kalco
- MFR # 504504160BZG
- Zoro # G411230161
- Country of Origin Philippines
- Category Island/Billiard Lights
Description
Create relaxed inviting interiors with this Kalco Hudson 6-light linear island light with bronze gold finish and linen shade. The Hudson collection features nature-inspired designs with branch motifs and beige linen shades. This contemporary style combines an antique bronze finish with antique gold finish accents for refined visual appeal in any room.**This lighting fixture boasts a rugged hand-forged wrought iron frame construction to provide long-lasting use and enjoyment at your business. Its island design provides both ambient and task lighting perfect for use above kitchen islands and bars. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses E12 candelabra bulbs sold separately. It ships partially assembled for quick and simple setup.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Length: 32''*Width: 7''*Height: 15''*Overall Height: 63''*Chain Length: 96''*Hang Weight: 14 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLIGHT Warrior 3S 2300 Lumen Rechargeable Tactical Flashlight (6972378125538)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- ADVANCE LED Driver, 150W, 0.53 ADC, 347/480VAC (XH150C053V280CNF1)
- LITEBAND Alkaline Back-Up Battery for (ASBP-500)
- DWELED Parallax 55in LED Linear Pendant 3000K in Aged Brass (PD-731)
- Z-LITE Cordon 4 Light Billiard, Bronze & White (2306-4BRZ-PWH)
- SUNLITE 100-Foot Commercial-Grade Cage Light String, 10 E26, 150 Watt Max Per Bulb Bulbs Not Included (04227-SU)
- Z-LITE Mason 3 Light Island/Billiard, Chrome And Clear Seedy (719P13-3CH)
- Z-LITE Cordon 4 Light Billiard, Bronze & Bronze (2306-4BRZ-BRZ15)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Dark Blue (200-3BRZ-ARDB)
- Kalco Island/Billiard Lights