Shop All Sconces
Kalco
Espille ADA Compliant Transitional Wall Sconce with Satin Nickel Finish - 120V 100W
Mfr # 5044651SN
Zoro # G111230256
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Create an inviting indoor space with this Kalco Espille ADA compliant transitional wall sconce with satin nickel finish. The Espille collection features both rustic and modern wall sconce designs. This light's modern design features a white cased glass shade and a base in satin nickel finish. Its transitional style effortlessly complements a variety of other decor styles.**This lighting fixture boasts a durable steel frame construction to provide long-lasting use and enjoyment at your business. Its sconce design is ideal for placement in hallways and for highlighting larger design elements in a room such as a fireplace or bed. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses one E26 medium bulb sold separately. It ships partially assembled for quick and simple setup.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Width: 7 1/2''*Depth: 4''*Height: 10''*Hang Weight: 6 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL REDLITHIUM USB Twist Focus Flashlight (1,100 Lumens) (2161-21)
- STREAMLIGHT Headlamp, Spot Beam Pattern, 2,000 lm (89001)
- WALDMANN Gooseneck Task Light, LED, 460 lm, 6W, Black (113261000-00641180)
- ILC Replacement for USHIO MH320/U/MOG/40/PS, ED28, E39 (MH320/U/MOG/40/PS, ED28, E39 USHIO)
- PROGRESS LIGHTING Hartwick Collection Satin Brass One-Light Wall Sconce (P710087-012)
- Z-LITE Willow 1 Light Wall Sconce, Olde Bronze & Clear Outside with Matte Opal Inside (426-1S-OB)
- SKELETONS & MORE Skeletons & More SCON-720 Wall Sconce; One Life-Size & Two 3 in. Skulls in Hexagram Bone Frame (SCON-720)
- AFX Medium Base Sconce, 120 V, 6 1/4" L, 5" W (JNNS0511MBSN)
- LIVEX LIGHTING Black ADA Single Sconce, 1 Light (10103-04)
- LITE SOURCE Steel Frosted Glass Wall Washer Sconce From The Checks Collection (LS-1673)
- PROGRESS LIGHTING Eclipse LED Collection Black One-Light LED Wall Sconce (P710090-031-30)
- Kalco Sconces