Shop All Sconces
Kalco
Espille ADA Compliant Rustic Wall Sconce with Bronze Finish - 120V 60W
Mfr # 5044650BZ
Zoro # G711230199
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Create an inviting indoor space with this Kalco Espille ADA compliant rustic wall sconce with bronze finish. The Espille collection features both rustic and modern wall sconce designs. This light's rustic warm design features a white cased glass shade and a base in a bronze finish that makes the sconce reminiscent of cathedral candlelit chandeliers.**This lighting fixture boasts a rugged hand-forged wrought iron base construction to provide long-lasting use and enjoyment at your business. Its sconce design is ideal for placement in hallways and for highlighting larger design elements in a room such as a fireplace or bed. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses one E26 medium bulb sold separately. It ships partially assembled for quick and simple setup.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Width: 7 1/2''*Depth: 4''*Height: 10''*Hang Weight: 5 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFX STRIP LIGHT LED 40in. CLR (LZ1RGBWUS)
- ILC Replacement for Trojan UV 601 replacement light bulb lamp (UV 601 TROJAN)
- SYLVANIA TW LED B10 SW 40W 6PK (41319)
- EMERGENCY ZONE 522 Pocket CREE Mini LED Flashlight (5106)
- VAXCEL Melbourne Dualux 8in Outdoor Bronze (T0323)
- WESTINGHOUSE 5 Wall BracketOutlet (66402)
- Z-LITE Cardine 1 Light Wall Sconce, Brushed Nickel & Matte Opal (614-1SBN)
- Z-LITE Bleeker Street 1 Light Wall Sconce, Matte Black & Clear (475-1S-MB-BN)
- ACCESS LIGHTING Breez, 2 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass (20445LEDDLP-BS/OPL)
- SKELETONS & MORE Skull Plaque Wood Sconce with Two Votive Flameless Candles (SCON-950M)
- Z-LITE Auge 1 Light Wall Sconce, Chrome & Chrome (905-1SC-LED)
- Kalco Sconces