No Product Image Available

Kalco

Duluth 8-Light Farmhouse Chic Linear Island Light with Satin Bronze Finish - 120V 60W


product price: $1,921.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Create rustic inviting interiors with this Kalco Duluth 8-light farmhouse chic linear island light with satin bronze finish. The Duluth collection features wrought iron designs complemented by hand-painted hardwood accents in a satin bronze finish. This rustic farmhouse style is ideal for creating a relaxed welcoming atmosphere.**This lighting fixture boasts a durable steel and iron frame construction to provide long-lasting use and enjoyment at your business. Its island design provides both ambient and task lighting perfect for use above kitchen islands and bars. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses E12 candelabra bulbs sold separately. It ships partially assembled for quick and simple setup.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Length: 42''*Width: 11''*Height: 18''*Overall Height: 117''*Chain Length: 2 96''*Hang Weight: 30 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.