No Product Image Available

Kalco

Duluth 3-Light ADA Compliant Farmhouse Chic Bath Light with Satin Bronze Finish - 120V 60W


product price: $526.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Create a rustic indoor space with this Kalco Duluth 3-light ADA compliant farmhouse chic bath light with satin bronze finish. The Duluth collection features farmhouse-inspired designs with hand-painted hardwood accents. This bath light features a satin bronze finish which is sure to add a rustic look to your establishment.**This light boasts a durable wrought iron construction that is sure to provide long-lasting use and enjoyment at your business. It mounts directly to the wall and is the perfect way to provide lighting in bathrooms or hallways. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses 3 60W E12 candelabra bulb sold separately. It requires a 120V electrical connection for operation. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Width: 18''*Height: 7''*Hang Weight: 5 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.