Shop All Sconces
Kalco
Duluth 2-Light ADA Compliant Farmhouse Chic Wall Sconce with Satin Bronze Finish - 120V 60W
Mfr # 504508920SZ
Zoro # G011230653
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Create rustic inviting interiors with this Kalco Duluth 2-light ADA compliant farmhouse chic wall sconce with satin bronze finish. The Duluth collection features wrought iron designs complemented by hand-painted hardwood accents in a satin bronze finish. This rustic farmhouse style is ideal for creating a relaxed welcoming atmosphere.**This lighting fixture boasts a durable steel and iron frame construction to provide long-lasting use and enjoyment at your business. Its sconce design is ideal for placement in hallways and for highlighting larger design elements in a room such as a fireplace or bed. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses E12 candelabra bulbs sold separately. It ships partially assembled for quick and simple setup.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Width: 10''*Depth: 4''*Height: 12''*Hang Weight: 4 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5.5 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21209)
- ILC Replacement for Satco S3381 replacement light bulb lamp, 2PK (S3381 SATCO)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 16-Pack (LR23784-16PK)
- HALO Open Trim With Socket Support, 300 (300P)
- TROY Newton Wall sconce (B9007-sFB)
- WESTINGHOUSE Four-Light Indoor Bath Bar White (6659500)
- WESTINGHOUSE Sylvestre 1Light Brushed Nickel Gray Wall Sconce (62278)
- NORWELL Ava LED Wall Sconce - Brushed Aluminum (9741-BA-MA)
- RADIONIC HI-TECH Outdoor Sconce, Circa, 2-Light (K_OS_6078)
- VAXCEL Sierra 1L Sconce Black Walnut (W0266)
- EUROFASE 36" 2LT outdoor wall sconce (42732-013)
- Kalco Sconces