Shop All Vanity Lights
Kalco
Dover 2-Light Transitional LED Bath Light with Antique Copper Finish - 120V 3W
Mfr # 5042912AC
Zoro # G211230286
product price: $868.99
/ea
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kalco
- MFR # 5042912AC
- Zoro # G211230286
- Country of Origin Philippines
- Category Vanity Lights
Description
Create an elegant indoor space with this Kalco Dover 2-light transitional LED bath light with antique copper finish. The Dover collection features transitional lighting fixtures that combine rectilinear forms with the organic curves of Art Nouveau. This bath light features an antique copper finish and hand-blown clear glass shades which are sure to add a simple refined look to your establishment.**This light boasts a durable steel construction that is sure to provide long-lasting use and enjoyment at your business. It mounts directly to the wall and is the perfect way to provide bathroom lighting. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses 2 3W G9 LED bulbs included. It requires a 120V electrical connection for operation. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Width: 13''*Height: 10 1/2''*Hang Weight: 9 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Bulb, 120V 45w G9 LED (SA-FR-G9-4.5W-001)
- ILC Replacement for Grainger 1v860 replacement light bulb lamp (1V860 GRAINGER)
- SCORPION MASTER Scorpion 32 LED Black/Purple LED UV Flashlight AAA Battery (302480)
- SATCO 5.5-Watt B11 LED - Clear - Medium Base - 2700K - 500 Lumens - 120 Volts, 2PK (S21837)
- SCRUBBING BUBBLES FRESH BRUSH REFILL 10PK (00090)
- LALIA HOME Two Light Metal, Clear Glass Shade Vanity Wall Mounted Fixture, Brushed Nickel, Black Accents, Gray (LHV-1010-GY)
- NUVO Lena LED Vanity - Brushed Brass with Striped Lens (62/1593)
- LALIA HOME Three Light Curved Metal and Alabaster White Glass Shade Vanity Wall Mounted Fixture, Black (LHV-1003-BK)
- PROMINENCE HOME Fairendale, Two Light Brushed Nickel Bathroom Vanity Light with Frosted Glass (51568-40)
- Z-LITE Aubrey 3 Light Vanity, Brushed Nickel & Clear (1931-3V-BN)
- KUZCO LIGHTING Brio Chrome Vanity Lights (VL63636-CH)
- Kalco Vanity Lights