Shop All Pendants
Kalco
Dover 1-Light Transitional LED Mini Pendant Light with Antique Copper Finish - 120V 3W
Mfr # 5042916AC
Zoro # G211230347
product price: $706.99
/ea
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Create an elegant indoor space with this Kalco Dover 1-light transitional LED mini pendant light with antique copper finish. The Dover collection features transitional lighting fixtures that combine rectilinear forms with the organic curves of Art Nouveau. This pendant light features an antique copper finish and a hand-blown clear glass shade which is sure to add a simple refined look to your establishment.**This light boasts a durable steel construction that is sure to provide long-lasting use and enjoyment at your business. Its pendant style provides ambient lighting in rooms and it adds an eye-catching decorative element to your interior design. For the utmost versatility it is dimmable to provide just the right amount of light for a variety of settings. This light uses a 3W G9 LED bulb included. It requires a 120V electrical connection for operation. A 12'' starter stem is included. Partial assembly is required.**Illuminate and inspire with one-of-a-kind lighting fixtures made by Kalco ''Masters of Light.'' For over 35 years the company has been committed to the art of producing handcrafted and hand-finished lighting fixtures and furnishings. With their dedication to design service and quality you can rest assured that every Kalco product will help your business create a standout presentation.**Overall Dimensions:*Diameter: 4 1/2''*Height: 16''*Overall Height: 76''*Hang Weight: 6 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESPEN TECHNOLOGY LED (LT40W/835-ID)
- DESIGNERS FOUNTAIN 8 ft 600-Watt Equivalent Integrated LED White Strip Light Fixture, 4000K (ST8N96DMD40)
- MIDWEST FASTENER #8-32 Brass Coarse Thread Bracket Caps 10PK (72703)
- SATCO 40 W F15 Incandescent - Amber - 1500 Hours - Medium Base - 120V - 2-Pack (S2770)
- ET2 Signature LED Pendant (E20468-BCN)
- Z-LITE Landry 1 Light Pendant, Matte Black & Chrome (1004P10-MB-CH)
- ACCESS LIGHTING Merlot, LED Pendant, Oil Rubbed Bronze Finish, Red Sky Glass (28011-3R-ORB/RUSKY)
- HUNTER Downrod Light, Brushed Nickel, 120 V, UL (19087)
- HARRINGTON Pendant Valve Assy (TCS420226VRD)
- SHARPE MANUFACTURING 18-09 VAL STEM (SH10010)
- STARLINKS Starlinks CK06 Basking Draca Pendant - Money & Luck (CK06)
- Kalco Pendants